Buy more than* S$200* and get FREE SHIPPING

  • Post-It Economical Pack Series
  • Post-It Economical Pack Series
  • Post-It Economical Pack Series
  • Post-It Economical Pack Series

Post-It Economical Pack Series 6541-K

5.00 (1)
Item.#
00624136
Mfr.#
6541-K
Package Qty.
1Box(100Sheetx10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x75
Type
Notebook
Color
Mixed colors (Yellow / Peach / Blue / Green)
Green Purchasing Law
Compatible
Standard
Eco-mark authorization, Act on Promoting Green Purchasing compliable
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Contact memos etc. among employees
5
From Japan
On 2018-01-15 09:23:13
In Cospa, the amount is also sufficiently entered, so I repeat it many times. I think that it is okay even if there is a larger capacity pack.
This review is about item#624145.