Buy more than* S$200* and get FREE SHIPPING

  • Post-It Recycled Paper Series
  • Post-It Recycled Paper Series
  • Post-It Recycled Paper Series
  • Post-It Recycled Paper Series

Post-It Recycled Paper Series 654RP-PN

4.00 (3)
Item.#
00624312
Mfr.#
654RP-PN
Package Qty.
1Pack(100Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x75
Color
Peach
Standard
Eco-mark authorization, Green Purchasing Law conformity
Green Purchasing Law
Compatible
Type
Notebook
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
tag
5
From Japan
On 2013-10-15 14:22:50
I am using 75 × 25, but this 75 × 75 size is also necessary for proper use. I wish it was 75 x 50 size too?
This review is about item#00624242.
When I make a memo
5
From Japan
On 2012-11-04 03:27:58
It is OK if you are cheap
This review is about item#00624312.
Temporary document check
2
From Japan
On 2012-01-20 16:18:21
The strength is slightly weak, and it is easy to peel off
This review is about item#00624321.