Buy more than* S$200* and get FREE SHIPPING

  • Post-it Recycled paper series

Post-it Recycled paper series 655RP-Y

4.00 (1)
Item.#
00624434
Mfr.#
655RP-Y
Package Qty.
1Pack(100Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x127
Type
Note
Color
Yellow
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the time of plan announcement
4
From Japan
On 2017-04-21 16:41:17
Even if time goes on, adhesion will last, so I think it's good. It is still better if the price is lower.
This review is about item#624425.