Buy more than* S$200* and get FREE SHIPPING

  • Post It Economy Pack Series
  • Post It Economy Pack Series
  • Post It Economy Pack Series
  • Post It Economy Pack Series

Post It Economy Pack Series 6561-Y

4.50 (4)
Item.#
00624452
Mfr.#
6561-Y
Package Qty.
1Box(100Sheetx10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x50
Type
Notebook
Color
Yellow
Green Purchasing Law
Compatible
Standard
Eco-mark authorization, Green Purchasing Law conformity
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When circulating the document, enter comment
4
From Japan
On 2018-02-22 14:42:48
It is the optimum size for comment entry. If the adhesive surface is 75 mm, it is difficult to peel off and it is easy to landscape. The price is higher than 100 stores
This review is about item#76120344.
Members' notes etc
5
From Japan
On 2018-01-05 11:15:25
I always purchase it. I am very satisfied with both price and quality.
This review is about item#624452.
Check documents etc.
4
From Japan
On 2015-10-28 09:38:47
Although there is no problem, I would like you to line up this size cheaply with a monotaro brand.
This review is about item#00624452.
I write the items that I have to do and paste it on my computer, I use them for organizing documents by coloring each term
5
From Japan
On 2014-06-16 14:40:06
I am thankful if it is a little cheaper.
This review is about item#00624443.