Buy more than* S$200* and get FREE SHIPPING

  • Post-it Recycled paper series

Post-it Recycled paper series 657RP-B

4.00 (1)
Item.#
00624662
Mfr.#
657RP-B
Package Qty.
1Pack(100Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x100
Color
Blue
Type
Note
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is still for memos
4
From Japan
On 2015-10-07 08:43:18
You can also see the characters written in characters clearly in this color, please join us with a ruled line. The ruled line keeps stable character spacing.
This review is about item#00624662.