Buy more than* S$200* and get FREE SHIPPING

  • Post-it Recycled paper series

Post-it Recycled paper series 657RP-G

4.00 (1)
Item.#
00624671
Mfr.#
657RP-G
Package Qty.
1Pack(100Sheet)
Ship pack of
1
3.86 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x100
Color
Green
Type
Note
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Still it is for memo
4
From Japan
On 2015-10-07 08:43:18
Also watch clearly color also wrote a letter character Certainly on this color, I want you to put borders. Ruled is kept stable character spacing.
This review is about item#00624662.