Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Post-It Job Transparent Slim

Post-It Job Transparent Slim 680MSH

5.00 (2)
Item.#
00624933
Mfr.#
680MSH
Package Qty.
1Pack(20Sheetx9color)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Dimensions (Vetical x Horizontal) (mm)
44x6
Material
Base film: recycled PET (50%) Cases, medium boxes: recycled PET
Dimensions Per Piece (Wide x Long)(mm)
44x6
Color
Color mixing (Yellow/melon/green/sky blue/purple/rose/red/orange/blue)
Type
Title
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attach to training materials
5
From Japan
On 2015-10-13 07:39:25
Even if attached to training materials, it is easy to use because one post it is thin.
This review is about item#00624933.
Attach a mark to the defective part of the product
5
From Japan
On 2014-06-05 13:26:10
Because it is used in large quantities, it is easy to use for money. Stickiness can also be convinced.
This review is about item#00624933.