Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • King Binder Horizontal

King Binder Horizontal 925N

3.00 (1)
Item.#
00626193
Mfr.#
925N
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Opening /Closing
Single swing: an ingredient
Number of Holes
2 hole
Storage Number of Sheets
500
Size
B6 horizontal
Accessories
Color index set
Color
Gray
Filing Thickness (mm)
50
Across Back (mm)
66
Height (mm)
145
Width (mm)
203
Material
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.