Buy more than* S$200* and get FREE SHIPPING

  • King Binder Horizontal

King Binder Horizontal 943N

3.00 (1)
Item.#
00626202
Mfr.#
943N
Package Qty.
1PC
Ship pack of
1
8.66 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Size
A5 horizontal
Accessories
Color index set
Filing Thickness (mm)
30
Across Back (mm)
46
Height (mm)
165
Color
Gray
Width (mm)
231
Opening /Closing
Single swing: an ingredient
Number of Holes
2 hole
Storage Number of Sheets
300
Material
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.