Buy more than* S$200* and get FREE SHIPPING

  • King Binder Vertical

King Binder Vertical 954N

4.60 (5)
Item.#
00626245
Mfr.#
954N
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Accessories
Color index 1 set
Opening /Closing
Single door
Number of Holes
2 hole
Storage Number of Sheets
400
Size
B5 vertical
Material
Table \ Kamishin-zai: recycled paper, \ table \ paper by pasting: olefin material, binding device: Steel
Color
Gray
Type
Vertical
Filing Thickness (mm)
40
Across Back (mm)
56
Height (mm)
267
Width (mm)
215
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For filing
5
From Japan
On 2016-09-29 16:16:46
Easy to use, durable. It is also good to choose according to your application if there are different types.
This review is about item#626324.
Organize documents
5
From Japan
On 2016-07-11 16:56:03
Not parted Once started using this file. Close also it is also useful to look at taking out of! it's the best.
This review is about item#00293816.
Organization of construction work photo
5
From Japan
On 2016-01-14 19:18:16
There is a sense of stability in the firm make, it will come in handy because there is nothing of concern be placed on the desk strongly in use in the workplace.
This review is about item#00626306.
Document storage
5
From Japan
On 2015-04-14 08:28:52
Even though it's hard to see it, I am happy with the next day delivery
This review is about item#00621196.
Completed book file
3
From Japan
On 2012-12-26 20:42:20
It is used conveniently from the product which I used before.
This review is about item#00626324.