Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • King Binder Horizontal

King Binder Horizontal 963N

3.00 (1)
Item.#
00626281
Mfr.#
963N
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
199
Width (mm)
278
Opening /Closing
One side open binding
Number of Holes
2 hole
Storage Number of Sheets
300
Color
Gray
Size
B5 horizontal
Accessories
Color index 1 set
Filing Thickness (mm)
30
Across Back (mm)
46
Material
Table \ Kamishin-zai: recycled paper, \ table \ paper by pasting: olefin material, binding device: Steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.