Buy more than* S$200* and get FREE SHIPPING

  • King Binder Vertical

King Binder Vertical 974N

4.60 (5)
Item.#
00626324
Mfr.#
974N
Package Qty.
1PC
Ship pack of
1
10.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Size
A4
Back Label Color
Blue
Type
Vertical
Filing Thickness (mm)
40
Across Back (mm)
56
Height (mm)
307
Color
Gray
Width (mm)
243
Accessories
1 color index set
Opening /Closing
Single swing
Number of Holes
2-hole
Storage Number of Sheets
400
Material
Cover core material: recycled paper, pasted cover: olefin material, binding instruments: steel
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For filing
5
From Japan
On 2016-09-29 16:16:46
Easy to use, durable. It is also good to choose according to your application if there are different types.
This review is about item#626324.
Organize documents
5
From Japan
On 2016-07-11 16:56:03
Not parted Once started using this file. Close also it is also useful to look at taking out of! it's the best.
This review is about item#00293816.
Organization of construction work photo
5
From Japan
On 2016-01-14 19:18:16
There is a sense of stability in the firm make, it will come in handy because there is nothing of concern be placed on the desk strongly in use in the workplace.
This review is about item#00626306.
Document storage
5
From Japan
On 2015-04-14 08:28:52
Even though size not seen very much, I'm happy in the next day delivery
This review is about item#00621196.
Complete book file
3
From Japan
On 2012-12-26 20:42:20
In goods which have previously used, we use conveniently.
This review is about item#00626324.