Buy more than* S$200* and get FREE SHIPPING

  • King Binder Horizontal

King Binder Horizontal 983N

3.00 (1)
Item.#
00626385
Mfr.#
983N
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
318
Opening /Closing
Binding equipment: single swing
Number of Holes
2-hole
Storage Number of Sheets
300
Size
A4 horizontal
Color
Gray
Accessories
1 color index set
Filing Thickness (mm)
30
Across Back (mm)
46
Height (mm)
227
Material
Cover core material: recycled paper, pasted cover: olefin material, binding instruments: steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.