Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • King Binder Horizontal
  • King Binder Horizontal
  • King Binder Horizontal

King Binder Horizontal 993EN

3.00 (1)
Item.#
00626403
Mfr.#
993EN
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Storage Number of Sheets
300
Size
B4 side
Accessories
Color index set
Filing Thickness (mm)
30
Across Back (mm)
46
Color
Gray
Height (mm)
274
Width (mm)
385
Opening /Closing
Single swing: an ingredient
Number of Holes
2 hole
Material
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.