Buy more than* S$200* and get FREE SHIPPING

  • King Binder Horizontal

King Binder Horizontal 995EN

3.00 (1)
Item.#
00626421
Mfr.#
995EN
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Size
B4 side
Accessories
Color index set
Filing Thickness (mm)
50
Across Back (mm)
36
Height (mm)
267
Color
Gray
Width (mm)
385
Opening /Closing
Single swing: an ingredient
Number of Holes
2 hole
Storage Number of Sheets
500
Material
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.