Buy more than* S$200* and get FREE SHIPPING

  • Jam Club Sharp &Amp; 2 Ball

Jam Club Sharp &Amp; 2 Ball AB5-A

4.40 (5)
Item.#
00627891
Mfr.#
AB5-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.5 (mechanical pencil)
Weight (g)
14
Ball Tip Diameter(mm)
0.7 (ball-point pen)
Mechanism
Rotary type
Outside Dimension (mm)
17x14x140
Color (Body)
Black
Ink Color
Black, red (ball-point pen)
Material
AS GRIP PORTION: ELASTOMER, CLIP: IRON
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I always carry.
5
From Japan
On 2013-04-29 13:13:08
It is convenient is to be able to be changed to the color you want without looking because it does not rotate only by you, but on the other hand direction is a mechanism to change the color by turning.
This review is about item#00627891.
hobby
5
From Japan
On 2013-04-22 13:12:05
Easy to use.
This review is about item#00627907.
hobby
5
From Japan
On 2013-04-22 13:11:36
It is very easy to use.
This review is about item#00627891.
work
5
From Japan
On 2013-03-09 07:29:09
I tried various, but very easy to use, is light.
This review is about item#00627891.
Mobile phone to use.
2
From Japan
On 2007-12-19 09:18:26
The head of the cap would be just outside. We are using and secure with tape.
This review is about item#00627916.