Buy more than* S$200* and get FREE SHIPPING

  • Jam Club Sharp &Amp; 2 Ball

Jam Club Sharp &Amp; 2 Ball AB5-B

4.40 (5)
Item.#
00627907
Mfr.#
AB5-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.5 (mechanical pencil)
Weight (g)
14
Color (Body)
Red
Ink Color
Black, red (ball-point pen)
Outside Dimension (mm)
17x14x140
Material
AS GRIP PORTION: ELASTOMER, CLIP: IRON
Ball Tip Diameter(mm)
0.7 (ball-point pen)
Mechanism
Rotary type
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I carry it all the time.
5
From Japan
On 2013-04-29 13:13:08
It is a mechanism to change color by turning but it is convenient to be able to change to the desired color without looking because it will only turn in one direction.
This review is about item#00627891.
hobby
5
From Japan
On 2013-04-22 13:12:05
Easy to use.
This review is about item#00627907.
hobby
5
From Japan
On 2013-04-22 13:11:36
It is very easy to use.
This review is about item#00627891.
work
5
From Japan
On 2013-03-09 07:29:09
I am trying a lot, but it is very easy to use and light.
This review is about item#00627891.
I use it by carrying it.
2
From Japan
On 2007-12-19 09:18:26
The cap of the head comes off immediately. It is fixed with tape and used.
This review is about item#00627916.