Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil, ".e-sharp"
  • Mechanical Pencil,
  • Mechanical Pencil,
  • Mechanical Pencil,

Mechanical Pencil, ".e-sharp" AZ125-A

3.60 (5)
Item.#
00628074
Mfr.#
AZ125-A
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Core Diameter (mm)
0.5
Standard
Green Purchasing Law conformity goods, eco-mark authorization goods
Weight (g)
11
Color (Body)
Black
Mechanism
Knock type
Ecomark Certification Number
01118440
Outside Dimension (mm)
16x13x147
Material
Drill bit, clip, knock : recycled PC, axis: recycled AS
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Memo etc.
4
From Japan
On 2018-03-06 11:15:37
Because it is easy to hold, you do not get tired. It is good that it is easy to have this thick one.
This review is about item#628074.
Fill out voucher at home
3
From Japan
On 2017-04-23 23:38:11
Suppress core? Is it because plastic comes out? Even with the same H core it will be quite soft writing taste.
This review is about item#628101.
Data recording operation
5
From Japan
On 2014-05-22 17:46:13
Because you can not correct it with a ballpoint pen, I use a pencil pen. The mechanical pencil is difficult to use because the core returns when the core is shortened, but this pencil pen has been reduced. Also, it is easy to use because the size of the eraser is large.
This review is about item#00628092.
Studying qualifications
5
From Japan
On 2012-03-03 08:02:10
I never felt a problem. It is my favorite. I finally realized what was good. It is light. The sticky one is made of metal and heavy. Cost performance best!
For office use
1
From Japan
On 2010-05-17 13:28:54
During the work, the cap is immediately removed and the eraser also comes off ... As a result, the core disappears. This type is used by the company, but there are several people who are in the same trouble. It is disadvantageous to work.
This review is about item#00628074.