Buy more than* S$200* and get FREE SHIPPING

  • 4-Color Oil Based Ball-Point Clip 4C

4-Color Oil Based Ball-Point Clip 4C B4A3-C

4.40 (5)
Item.#
00628467
Mfr.#
B4A3-C
Package Qty.
1PC
Ship pack of
1
4.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Mechanism
Knock type
Weight (g)
14.1
Material
Axis: Recycled resin
Specification
With a rubber grip With hole for string to pass. Law on Promoting Green Purchasing compatible product.
Refill
SK-0.7 core
Ink Color
Black, blue, red, green
Maximum Diameter (phi mm)
14.0
Overall Length (mm)
145.6
Ingredients
Oil-based dye (ink)
Color (Body)
Transparent
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2015-01-27 10:08:57
Ink is also smooth and easy to write.
This review is about item#00628467.
Permanent in pen pens on coat
4
From Japan
On 2013-04-12 23:21:50
It is much easier to write compared to the 100 one that I used before. The axis was quite thick, and I was easy to write. Somewhat, if I put it in my sleeve pocket on my outer jacket, it is somewhat tough for my current work clothes.
This review is about item#00628467.
Notes at the meeting
5
From Japan
On 2013-03-10 17:10:19
I'm satisfied with a smooth writing while using 4 colors.
This review is about item#00628494.
Used to fill in roster, wiring diagram and others
4
From Japan
On 2012-05-27 22:24:49
It is very smooth taste with the core in and out. To the extent that it is worrisome in a place where only the sound when the core is stored is quiet. I just complained that the replacement core is black only.
This review is about item#00628467.
Four colors are necessary to write in a notebook in different colors.
4
From Japan
On 2012-01-19 16:12:45
Although there is no dissatisfaction in particular, I think that it is easy to use if it becomes a little thinner.
This review is about item#00628467.