Buy more than* S$200* and get FREE SHIPPING

  • Knock Ball Pen E Ball 0.5 Mm

Knock Ball Pen E Ball 0.5 Mm BK125-A

4.83 (6)
Item.#
00629501
Mfr.#
BK125-A
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.5
Mechanism
Knock type
Standard
Eco-mark certified product, Act on Promoting Green Purchasing compliable product
Type
Extra fine
Material
Knock: Recycled POM, axis: Recycled PC
Color (Body)
Black
Ink Color
Black
Ecomark Certification Number
00118057
Outside Dimension (mm)
16x12x148
Weight (g)
12
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2017-06-07 15:04:20
I used various ballpoint pens for many years but this is the best 2. If you use it for a long time you will want to change it to other things but you will not get tired at all and now this is the best. I also like Knock formula.
This review is about item#629501.
General Affairs
5
From Japan
On 2015-09-17 11:14:46
Because it is not readily sold to shops, it is very helpful to purchase with Monotaro san. I prefer a thin core because of its high writing pressure. The ink also goes very smoothly and it is very easy to write. It is nice to meet a very good product.
This review is about item#00629501.
Fill in the document at work
4
From Japan
On 2015-09-01 17:54:08
I used 0.7 in dot e-ball, but I bought 0.5 because it is a bit thick. Also looks smart as well because of the fine details. But the writing taste felt 0.7 more smoothly. I am satisfied.
This review is about item#00629501.
for work
5
From Japan
On 2014-03-14 19:40:34
7 mm and 5 mm are used depending on the application. It is useful because it can be used without stress and slippery and ink irregularities are not bothersome. I have been using various things. If you think of Cospa, you can use it for a long time. It is recommended (* ^ _ ^ *)
This review is about item#00629501.
work
5
From Japan
On 2014-01-20 21:02:33
I use it often for work. It is handy with smooth writing ease
This review is about item#00629501.
Write office document
5
From Japan
On 2014-01-12 16:45:57
I feel comfortable to write. I think that it is a good product for those who like narrow ballpoint pens.
This review is about item#00629501.