Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Book Binding Tape, Recycled Paper
  • Book Binding Tape, Recycled Paper
  • Book Binding Tape, Recycled Paper

Book Binding Tape, Recycled Paper BK-35 Dark blue

4.67 (6)
Item.#
00629736
Mfr.#
BK-35 Dark blue
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For backlining, bookbinding, repair and reinforcement.
Tape Length (m)
10
Weight (g)
100
Material
Base material: 70% used paper Adhesive: acrylic system Separated paper: recycled paper
Green Purchasing Law
Compatible
Tape Width (mm)
35
Color
Dark blue
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Binding making
4
From Japan
On 2017-09-19 14:46:34
I tried to make a binding form by summarizing the report, it was finished neatly.
This review is about item#629772.
Making bound books
5
From Japan
On 2017-04-11 16:50:44
There is memory inside and it is very handy. Also, because the backing paper is split in two, you can paste one by one side, you can stick without shifting, so it's very convenient.
This review is about item#629772.
Binding drawings
5
From Japan
On 2013-01-14 13:22:10
It is hard to wrinkle and easy to use
This review is about item#00629736.
Use A4 paper together for material creation
5
From Japan
On 2012-08-06 12:46:55
Very good to tension.
This review is about item#00629772.
Repairing pipe files etc.
4
From Japan
On 2012-05-07 16:48:13
Since there is a grid scale, it is easy to cut and paste. If the navy blue color has a width of 50 mm, the range of use will be wider, so I would like to handle it.
This review is about item#00629736.
Work photograph ledger binding etc.
5
From Japan
On 2012-02-16 12:49:54
The impression was that the backing paper of the tape was turned by half, and there was memory on the paper making it easy to use. Improvement point I think that it was easy for wrinkles to enter the tape by the bulging of the staples of the stapler hitting at the time of binding.
This review is about item#00629772.