Buy more than* S$200* and get FREE SHIPPING

  • Book Binding Tape, Recycled Paper
  • Book Binding Tape, Recycled Paper
  • Book Binding Tape, Recycled Paper

Book Binding Tape, Recycled Paper BK-35 BLACK

4.75 (4)
Item.#
00629772
Mfr.#
BK-35 BLACK
Package Qty.
1Roll
Ship pack of
1
7.02 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
For backlining, bookbinding, repair and reinforcement.
Tape Length (m)
10
Tape Width (mm)
35
Material
Base material: recycled waste paper Adhesive: acrylic type Release coated paper: recycled waste paper
Green Purchasing Law
Compatible
Adhesive
Acrylic type
Color
Black
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Binding of drawings
5
From Japan
On 2013-01-14 13:22:10
Easy to use less likely to wrinkle
This review is about item#00629736.
Use the materials produced collectively A4 paper
5
From Japan
On 2012-08-06 12:46:55
Very nice to Hari easy.
This review is about item#00629772.
Repair, etc. of the pipe file
4
From Japan
On 2012-05-07 16:48:13
Because there is a grid scale, cutting and pasting it is easier. Because the more range of use is spread if there is a 50mm the width of the dark blue, we would like to handle.
This review is about item#00629736.
Work photo ledger binding, etc.
5
From Japan
On 2012-02-16 12:49:54
Thoughts are turning up only backing paper is half of the tape, it was made easy to use when there is a memory to the paper. Improvements I think that tape wrinkles was easy to go into in the bulge of the staples that hit at the time of binding.
This review is about item#00629772.