Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Based Ball-Point Pen, "New Crystal Care S"

Oil Based Ball-Point Pen, "New Crystal Care S" BNR1-BK

3.50 (2)
Item.#
00630305
Mfr.#
BNR1-BK
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Ecomark Certification Number
01118214
Overall Length (mm)
148.4
Ingredients
Oil-based dye (ink)
Ink Color
Black
Refill
H-0.7 CORE
Maximum Diameter (phi mm)
9.7
Weight (g)
6.6
Material
Axis: Recycled resin
Specification
Product compliable with Act on Promoting Green Purchasing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2016-06-14 21:49:31
Cost emphasis. It is simple and good.
This review is about item#00630305.
For office use
2
From Japan
On 2014-10-02 19:30:20
It's too thin but cheap.
This review is about item#00630314.