Buy more than* S$200* and get FREE SHIPPING

  • Oil Based Ball-Point Pen, "New Crystal Care S"

Oil Based Ball-Point Pen, "New Crystal Care S" BNR1-BL

3.50 (2)
Item.#
00630314
Mfr.#
BNR1-BL
Package Qty.
1PC
Ship pack of
1
0.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Ecomark Certification Number
01118214
Overall Length (mm)
148.4
Ingredients
Oil-based dye (ink)
Ink Color
Blue
Refill
H-0.7 CORE
Maximum Diameter (phi mm)
9.7
Weight (g)
6.6
Material
Axis: Recycled resin
Specification
Product compliable with Act on Promoting Green Purchasing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Business
5
From Japan
On 2016-06-14 21:49:31
Cost-sensitive. It is simple and good.
This review is about item#00630305.
For office
2
From Japan
On 2014-10-02 19:30:20
Too thin, but cheap.
This review is about item#00630314.