Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Polymer 100

High Polymer 100 C205-B

4.33 (6)
Item.#
00631057
Mfr.#
C205-B
Package Qty.
1PC(40PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.5
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Weight (g)
6.7
Material
Case surface: recycled AS, back of case: recycled ABS, opening and closing portion: POM
Core Hardness
B
Ecomark Certification Number
05112601
Outside Dimension (mm)
20x6x77
Length (mm)
60 (Core)
Green Purchasing Law
Compatible
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
As a writing instrument.
4
From Japan
On 2017-09-21 12:46:05
Unlike the Chinese products of Hundredsan, there are few breaks. As expected it is made in Japan!
This review is about item#631057.
Write a letter on paper
3
From Japan
On 2015-03-23 18:43:20
I think it is normal.
This review is about item#00631057.
Writing of office work
5
From Japan
On 2015-02-10 16:06:21
Although the core of the B thickness only tried to use this product without missing it, I am using it smoothly without any other bad things.
This review is about item#00631057.
J Office work
5
From Japan
On 2014-03-18 08:59:41
Since it can be taken out with one hand easily, we can replenish the core immediately
This review is about item#00631032.
Replacement core
5
From Japan
On 2013-01-29 13:36:55
I think that it is a replacement core that will not break, I am buying this only.
This review is about item#34938111.
According to function
4
From Japan
On 2011-08-20 14:11:12
no problem!
This review is about item#00631057.