Buy more than* S$200* and get FREE SHIPPING

  • High Polymer Ain

High Polymer Ain C259-HB

5.00 (1)
Item.#
00631364
Mfr.#
C259-HB
Package Qty.
1PC(36PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
22x6x79
Green Purchasing Law
Compatible
Core Diameter (mm)
0.9
Weight (g)
7.4
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Length (mm)
60 (Core)
Core Hardness
HB
Ecomark Certification Number
05112571
Material
Case: recycled AS, lid: PP
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Writing Secretary
5
From Japan
On 2015-09-23 16:48:40
It is the other manufacturer (Zebra) same was broken ease the Gulf another difficult compared with the goods, but you write darker in a well-light touch.
This review is about item#06625936.