Buy more than* S$200* and get FREE SHIPPING

  • Rind Binder
  • Rind Binder
  • Rind Binder

Rind Binder C48-2

Item.#
00631416
Mfr.#
C48-2
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
232
Storage Number of Sheets
400
Number of Holes
2 hole
Color
Blue
Filing Thickness (mm)
40
Height (mm)
316
Across Back (mm)
65
Opening /Closing
Single door
Size
A4 vertical
Accessories
Color index one set
Material
Cover: recycled paper, binding tool: Steel