Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ergo Grip Romanized 6
  • Ergo Grip Romanized 6
  • Ergo Grip Romanized 6
  • Ergo Grip Romanized 6

Ergo Grip Romanized 6 CF-64G

5.00 (1)
Item.#
00631924
Mfr.#
CF-64G
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Size
No. 4
Face of Seal Size (mm)
About 4x23
Green Purchasing Law
Fit
Description
Any material, it is hard to slip, it is easy to push. It is a rotating rubber stamp you use the easy-to-read character beautifully typeface. rotation of printing belt, so smooth, switching of the stamp surface is smooth. It becomes hard to be tired even if I use it for a long time because it is the grip shape that it is easy to hold . 100% recycled resin usage.
Specification
Product that complies with "Law on Promoting Green Purchasing"
Font
Gothic
Material
Elastomer (grip), playing PP resin (grip core), recycled ABS resin (rotor)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when putting the date on the sticker stuck on the packaged
5
From Japan
On 2014-09-17 13:29:43
The date stamp of Shachihata is very easy to use and strong. All of the date stamps are made by Shachihata at our company.
This review is about item#00631924.