Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ergo Grip Romanized 6
  • Ergo Grip Romanized 6
  • Ergo Grip Romanized 6
  • Ergo Grip Romanized 6

Ergo Grip Romanized 6 CF-65M

5.00 (2)
Item.#
00631951
Mfr.#
CF-65M
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Character Size
No. 5
Specification
Product that complies with "Law on Promoting Green Purchasing"
Description
Any material, it is hard to slip, it is easy to push. It is a rotating rubber stamp you use the character easy-to-read typeface beautifully. Rotation of the printing belt is so smooth, switching of the stamp surface is smooth. It becomes hard to be tired even if I use it for a long time because it is the grip shape that it is easy to hold. 100% recycled resin usage.
Face of Seal Size (mm)
3.2x18.5
Material
Grip; PP + olefin-based elastomer
Font
Ming
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Marking of lot number
5
From Japan
On 2015-08-10 15:23:40
I use it to engrave a lot number on goods. I am easy to have grips and easy to use, but I think that the price should be a little cheaper.
This review is about item#00631951.
For price tags
5
From Japan
On 2013-05-09 16:36:04
Shimizu Shitachigata demonstrated its function as desired.
This review is about item#00631942.