Buy more than* S$200* and get FREE SHIPPING

  • Correction Pen
  • Correction Pen
  • Correction Pen
  • Correction Pen

Correction Pen CKR-1

4.33 (3)
Item.#
00632116
Mfr.#
CKR-1
Package Qty.
1PC(10g)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
140.6x18.4x12.4
Description 2
It is easy to control the amount to be given of ink, you can modify with a ballpoint pen touch.  is aqueous, oil-based ink for both. You are using a recycled resin to about 17% of the product weight .  cap safety ISO conformance.
Weight (g)
20.4
Caution
Shake well before use
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During office work
3
From Japan
On 2017-04-06 10:35:12
It takes time for the liquid to dry after use, so I want it to be improved.
This review is about item#632116.
When writing documents etc.
5
From Japan
On 2016-12-14 16:03:22
It is very convenient when you want to correct only a little because the tip is getting thinner. It is recommended for those who can not use corrected tape well.
This review is about item#632116.
White erase
5
From Japan
On 2016-08-24 10:45:26
This is excellent. Good elongation, ruggedness is difficult to make. It is pen type so it is easy to paint partly. It can be used till the end without any blockage. The product of P company is the opposite, it says clearly to paint irregular putty, it gets stuck and the point can not be used immediately. Because I do not sell it in the neighborhood why for some reason I can purchase it here greatly.
This review is about item#632116.