Buy more than* S$200* and get FREE SHIPPING

  • Pencil With Attached Eraser

Pencil With Attached Eraser 2558-HB

4.60 (5)
Item.#
00633044
Mfr.#
2558-HB
Package Qty.
1Box(12PC)
Ship pack of
1
7.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
70
Application
For desk work and study
Dimension (mm)
48x191x17
Pencil Hardness
HB
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used to describe to the manufacturing table at the time of manufacturing.
5
From Japan
On 2017-01-26 16:48:30
Since it has an eraser, it is convenient for correction at the time of description. It is particularly suitable for use in the field. However, as the size of the eraser, the frequency of use is not so much, even if the pencil can not be used, the eraser is almost not reduced, so it feels a waste. I think that it may be even smaller, but if it is too small it may be difficult to erase.
This review is about item#633044.
Used in the workplace
4
From Japan
On 2016-07-28 09:37:20
In the workplace, since there was no eraser so far, I painted black with a pencil, so the document was dirty, but it became clean.
This review is about item#00633044.
Use it for various writing.
5
From Japan
On 2014-01-21 22:11:41
It is very convenient with an eraser. I have been using it since a long time ago.
This review is about item#00633044.
It is used for on-site work. Until now, since COSPA was good than WEB mail order specialized in office supplies trading business I would like to continue to purchase.
5
From Japan
On 2011-05-11 11:18:34
Because it has an eraser, you can work conveniently with a single pencil. A proper manufacturer of a well-established store has a feeling of use of an eraser completely different, such as a hundred yen uniformity.
This review is about item#34938093.
Notes on site work etc.
4
From Japan
On 2010-12-07 11:19:23
Although it can not say that it disappears well, it is convenient with an eraser.
This review is about item#00633044.