Buy more than* S$200* and get FREE SHIPPING

  • Pencil

Pencil 8900-B

4.68 (22)
Item.#
00633114
Mfr.#
8900-B
Package Qty.
1Box(12PC)
Ship pack of
1
5.26 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
For desk work and study
Dimension (mm)
48x180x17
Weight (g)
57
Pencil Hardness
B
Customer Reviews
5 star 17
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
Used in factory.
5
From Japan
On 2017-10-02 08:10:54
· If it is a mechanical pencil, because it is too thin, use B pencil daringly. It is just fine.
This review is about item#00633114.
When registering
5
From Japan
On 2016-12-14 15:09:24
Purchased without permission in a nostalgic case. Writing comfortable and smooth.
This review is about item#34938102.
Truly made in Japan! Tempo: That's Tonbos pencil! It is!
5
From Japan
On 2016-11-08 17:07:23
A long-established pencil maker in Japan, a dragonfly like product of the dragonfly, and Uni and dragonflies were standard in the childhood, and they were in the pencil case. It uses high quality with no change, I use it with confidence.
This review is about item#34938102.
Office work
5
From Japan
On 2016-08-05 16:34:03
It is very easy to write and used since a long time ago.
This review is about item#00633114.
Office work
5
From Japan
On 2016-05-01 09:54:13
Old-fashioned pencil is unchanged quality
This review is about item#34938102.
Line writing
3
From Japan
On 2016-04-26 14:27:13
This is a classic one. Usability is good as it is always used.
This review is about item#00633123.
Write a letter
5
From Japan
On 2016-03-08 16:54:42
A normal pencil is very common. It is good to sell more various densities
This review is about item#00633123.
Clerical work
5
From Japan
On 2015-11-24 09:13:19
Usability is very good.
This review is about item#00633114.
I am doing Sudoku with only tea salon, but I will use it for answers.
5
From Japan
On 2015-11-23 14:55:16
It is soft and easy to write.
This review is about item#00633114.
I am helping children's learning.
5
From Japan
On 2015-04-22 23:35:54
The condition is good and children like it. Because it is a product of a traditional pencil's leading manufacturer, I think that the texture of the feeling material with core hardness is also good. In so-called 100-degree products, things that are out of core and cores often break frequently, but this product does not have losing.
This review is about item#00633123.