Buy more than* S$200* and get FREE SHIPPING

  • Pencil
  • Pencil
  • Pencil

Pencil 8900-HB

4.64 (25)
Item.#
00633123
Mfr.#
8900-HB
Package Qty.
1Box(12PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For desk work and study
Dimension (mm)
48x180x17
Weight (g)
57
Pencil Hardness
HB
Customer Reviews
5 star 19
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
25 Customer Reviews
The reviews are automatic translation.
Purchase for shipping cost adjustment
5
From Japan
On 2018-06-03 19:53:58
Purchase for free shipping adjustment. It is a necessity item of a son of elementary school student and it is always stock required item. Thanks to this, Monotaro
This review is about item#34938102.
For children
5
From Japan
On 2018-03-19 09:36:44
It is a pencil on an iron plate. Child is using. There is a problem.
This review is about item#34938102.
The price is reasonable
3
From Japan
On 2018-02-22 15:48:48
I bought it for my child's learning. The price is reasonable, it is just right for everyday use.
This review is about item#633123.
Used in factory.
5
From Japan
On 2017-10-02 08:10:54
· If it is a mechanical pencil, because it is too thin, use B pencil daringly. It is just fine.
This review is about item#00633114.
When registering
5
From Japan
On 2016-12-14 15:09:24
Purchased without permission in a nostalgic case. Writing comfortable and smooth.
This review is about item#34938102.
Truly made in Japan! Tempo: That's Tonbos pencil! It is!
5
From Japan
On 2016-11-08 17:07:23
A long-established pencil maker in Japan, a dragonfly like product of the dragonfly, and Uni and dragonflies were standard in the childhood, and they were in the pencil case. It uses high quality with no change, I use it with confidence.
This review is about item#34938102.
Office work
5
From Japan
On 2016-08-05 16:34:03
It is very easy to write and used since a long time ago.
This review is about item#00633114.
Office work
5
From Japan
On 2016-05-01 09:54:13
Old-fashioned pencil is unchanged quality
This review is about item#34938102.
Line writing
3
From Japan
On 2016-04-26 14:27:13
This is a classic one. Usability is good as it is always used.
This review is about item#00633123.
Write a letter
5
From Japan
On 2016-03-08 16:54:42
A normal pencil is very common. It is good to sell more various densities
This review is about item#00633123.