Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pencil

Pencil LA-KEA2B

5.00 (2)
Item.#
00633272
Mfr.#
LA-KEA2B
Package Qty.
1Box(12PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For desk work and study
Weight (g)
57
Pencil Hardness
2B
Ecomark Certification Number
01115037
Dimension (mm)
48x180x17
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Marking
5
From Japan
On 2011-01-12 21:19:39
Simple and good
This review is about item#00633272.
I am being used for children's school children
5
From Japan
On 2008-11-24 10:54:12
Thank you very much for buying it cheaply than the bargain sale of this stationery shop and handy it
This review is about item#00633272.