Buy more than* S$200* and get FREE SHIPPING

  • Pencil

Pencil LA-KEAHB

5.00 (2)
Item.#
00633297
Mfr.#
LA-KEAHB
Package Qty.
1Box(12PC)
Ship pack of
1
6.63 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
For desk work and study
Weight (g)
57
Pencil Hardness
HB
Ecomark Certification Number
01115037
Dimension (mm)
48x180x17
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Marking
5
From Japan
On 2011-01-12 21:19:39
Simple and good
This review is about item#00633272.
I am being used for children's school children
5
From Japan
On 2008-11-24 10:54:12
Thank you very much for buying it cheaply than the bargain sale of this stationery shop and handy it
This review is about item#00633272.