Buy more than* S$200* and get FREE SHIPPING

  • Eraser

Eraser PE-01A

4.67 (18)
Item.#
00633421
Mfr.#
PE-01A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For office technical drawing
Weight (g)
11
Standard
Product compliable with Act on Promoting Green Purchasing
Green Purchasing Law
Compatible
Dimension (mm)
43x17x11
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
For children's writing instruments
5
From Japan
On 2018-05-14 15:48:41
Stable, brand. You can use it with confidence. It disappears well and I am satisfied.
This review is about item#633446.
In office work
5
From Japan
On 2017-08-28 22:45:30
I have used it satisfactorily as it was delivered as per standard without any problem.
This review is about item#633446.
When you turn off the pencil,
5
From Japan
On 2017-03-22 15:40:05
After erasing more than this, I think that there is no beautiful eraser, it is my standard. There are few scraps. Because it is not too big, the eraser is over before it disappears before it disappears. I will continue to use it.
This review is about item#00633421.
For grandchild's study
5
From Japan
On 2016-12-17 09:33:52
When my grandchild studied, it disappeared well and was small and pleased.
This review is about item#633421.
for children
5
From Japan
On 2016-10-21 21:07:14
It was good to buy it cheaper than 100 yen.
This review is about item#633421.
Hera for caulking
5
From Japan
On 2016-06-24 07:39:59
Caulking was finished cleanly It was perfect for price matching until free shipping
This review is about item#00633421.
For correction of mistakes in writing pencils
5
From Japan
On 2016-04-19 15:07:07
Since it is not frequently used, it is compact and it does not get in the way.
This review is about item#00633421.
desk work
4
From Japan
On 2016-04-11 16:33:56
I always use it. Easy to hold, I love it because it can lightly and cleanly erase without adding power
This review is about item#00633437.
desk work
4
From Japan
On 2015-12-14 15:40:13
It is a cheap product. There is no problem with the manufacturer as well. It's small, so if it's a little bigger it's easy to use.
This review is about item#00633421.
For the exam
5
From Japan
On 2015-12-10 20:47:01
it fell
This review is about item#00633437.