Buy more than* S$200* and get FREE SHIPPING

  • Stick Glue, Pit High Power
  • Stick Glue, Pit High Power
  • Stick Glue, Pit High Power

Stick Glue, Pit High Power PT-NP

4.54 (35)
Item.#
00633491
Mfr.#
PT-NP
Package Qty.
1PC(22g)
Ship pack of
1
2.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ecomark Certification Number
5112140
Outside Diameter (phi) x Overall Length (mm)
25x100
Weight (g)
22
Material
(All containers) Recycled polypropylene
Customer Reviews
5 star 24
4 star 7
3 star 3
2 star 1
1 star 0
Review Rating: 4.54
35 Customer Reviews
The reviews are automatic translation.
Paper work
5
From Japan
On 2017-05-20 14:58:33
Because it is used for many years, it is easy to work and reliable adhesion.
This review is about item#633516.
Used to stick a seal on cardboard.
5
From Japan
On 2017-04-19 17:22:50
Until now I used a small type (normal size?), But it has been used so often, so it has gone soon, but this size can be used for a long time with confidence.
This review is about item#633464.
Office work
5
From Japan
On 2017-04-05 22:12:02
Although it is used for office use, it can be used easily.
This review is about item#633491.
Used for shipment of invoice etc.
4
From Japan
On 2016-10-17 10:24:56
I like easier to attach than other stick glue. But since consumption is fast, ☆ at 4.
This review is about item#633516.
Office work
5
From Japan
On 2016-10-04 17:58:40
It's cheap but you can use it normally. There is no deficiency at all.
This review is about item#633464.
Paste the voucher
5
From Japan
On 2016-07-26 21:33:01
It is a standard product, and pasting is well active every time.
This review is about item#34883615.
It is cheap and saved.
4
From Japan
On 2016-06-25 15:25:56
It is cheap, and it will be saved because you can send it. High power is fine. I get on firmly. However, the stick glue of Scotch gently has a tendency, there is a reasonable adhesion strength, I use it because it is easy to use.
This review is about item#00633516.
For contract creation
5
From Japan
On 2016-05-24 07:55:18
Always this. The paper does not wrinkle, and when it is an important document, it is always kore.
This review is about item#00633464.
Pasting envelopes
3
From Japan
On 2016-03-09 19:19:22
Cheap as usual
This review is about item#00633516.
Attach document
5
From Japan
On 2016-02-26 13:36:16
I can use it without problems. I think that it stretches cleanly and is easy to use.
This review is about item#34883615.