Buy more than* S$200* and get FREE SHIPPING

  • Stick Glue, Pit High Power
  • Stick Glue, Pit High Power
  • Stick Glue, Pit High Power

Stick Glue, Pit High Power PT-TP

4.49 (41)
Item.#
00633516
Mfr.#
PT-TP
Package Qty.
1PC(10g)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ecomark Certification Number
5112140
Outside Diameter (phi) x Overall Length (mm)
20x87
Weight (g)
10
Material
(All containers) Recycled polypropylene
Customer Reviews
5 star 27
4 star 8
3 star 5
2 star 1
1 star 0
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Office supplies
3
From Japan
On 2018-06-10 12:13:49
Although it costs expenses with tape glue, it solves the problem sputtered.
This review is about item#34883615.
Envelope Sealing
5
From Japan
On 2018-03-06 16:03:17
Although it is sometimes used, it is a necessary Tiac glue when it comes to emergency. At the time of bulk buying, I made a poke.
This review is about item#633516.
When closing the mail
4
From Japan
On 2018-01-23 09:10:09
It is easy to use without stickiness. It is early that it disappears unexpectedly. It will dry as soon as plenty, so it must be attached immediately.
This review is about item#34883615.
For office affixing
5
From Japan
On 2018-01-08 17:11:04
I thought that as much as 100 bowls of dried fish, it is cheaper and delightful.
This review is about item#633516.
Office work
5
From Japan
On 2017-11-22 14:53:36
It is quite expensive, and if it is cheap, it has not been better. It withstands use sufficiently.
This review is about item#34883615.
At the office
3
From Japan
On 2017-07-26 16:22:54
It is quite general as ever as it is still used.
This review is about item#633491.
Paper work
5
From Japan
On 2017-05-20 14:58:33
Because it is used for many years, it is easy to work and reliable adhesion.
This review is about item#633516.
Used to stick a seal on cardboard.
5
From Japan
On 2017-04-19 17:22:50
Until now I used a small type (normal size?), But it has been used so often, so it has gone soon, but this size can be used for a long time with confidence.
This review is about item#633464.
Office work
5
From Japan
On 2017-04-05 22:12:02
Although it is used for office use, it can be used easily.
This review is about item#633491.
Used for shipment of invoice etc.
4
From Japan
On 2016-10-17 10:24:56
I like easier to attach than other stick glue. But since consumption is fast, ☆ at 4.
This review is about item#633516.