Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Double-Sided Laminating Film Cartridge

Double-Sided Laminating Film Cartridge DL1001

Item.#
00633744
Mfr.#
DL1001
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
(Including adhesive) 75: film
Specification
Double-sided laminating
Compatible Body
LS1000 for
Description
It is a two-sided laminate film cartridge for LS1000.
Length (m)
30.5
Width (mm)
308
TRUSCO Part Number
002-4759