Buy more than* S$200* and get FREE SHIPPING

  • Ball Point Pen, Yes Hybrid

Ball Point Pen, Yes Hybrid EK105-GB

Item.#
00639107
Mfr.#
EK105-GB
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Ecomark Certification Number
1118114
Weight (g)
9
Ingredients
Aqueous Geruinki (pigment ink)
Ink Color
Red
Mechanism
Cap type
Outside Dimension (mm)
14x10x151
Material
Play AS Cap: Play PC, tail plug: PE play
Refill
XKF5-B