|
Ball Point Pen, Yes Hybrid EK105-GC
(1)
- Item.#
- 00639116
- Mfr.#
- EK105-GC
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Ball Tip Diameter(mm)
- 0.5
- Ecomark Certification Number
- 1118114
- Weight (g)
- 9
- Ingredients
- Aqueous Geruinki (pigment ink)
- Ink Color
- Blue
- Mechanism
- Cap type
- Outside Dimension (mm)
- 14x10x151
- Material
- Play AS Cap: Play PC, tail plug: PE play
- Refill
- XKF5-C
|
Customers Who Viewed This Item Also Viewed
<<
JCB INDUSTRY (JAPAN COTTON BUDS)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Writing
From Japan
On 2018-01-22 17:23:31
In general, writing is good, but depending on how the ink is output, the characters may become thicker or thinner. There is room for improvement.
Customers Who Bought This Item Also Bought