Buy more than* S$200* and get FREE SHIPPING

  • Nockle White Board Marker Round & Bold

Nockle White Board Marker Round & Bold EMWL5W-A

Item.#
00640561
Mfr.#
EMWL5W-A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large conference room, large classrooms
Outside Dimension (mm)
24x24x126
Weight (g)
25
Green Purchasing Law
Compatible
Mechanism
Push refresh system (rear knock type)
Material
CAP, knock, valve seat, front axle: recycled PP Nib: polyester fiber Axis: PP
Weight (g/pc)
2.5
Type
Bold type
Ingredients
Alcohol oil-based pigments
Ink Color
Black
Line Width (mm)
4.0
Standard
Compliable with Act on Promoting Green Purchasing