Buy more than* S$200* and get FREE SHIPPING

  • Nockle White Board Marker Round & Bold

Nockle White Board Marker Round & Bold EMWL5W-C

Item.#
00640586
Mfr.#
EMWL5W-C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large conference room, large classrooms
Outside Dimension (mm)
24x24x126
Green Purchasing Law
Compatible
Mechanism
Push refresh system (rear knock type)
Weight (g)
25
Standard
Compliable with Act on Promoting Green Purchasing
Weight (g/pc)
2.5
Type
Bold type
Ink Color
Blue
Line Width (mm)
4.0
Ingredients
Alcohol oil-based pigments
Material
CAP, knock, valve seat, front axle: recycled PP Nib: polyester fiber Axis: PP