Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • White Board Marker, "KNOCKLE", Medium Size

White Board Marker, "KNOCKLE", Medium Size EMWLM-A

4.83 (6)
Item.#
00640622
Mfr.#
EMWLM-A
Package Qty.
1PC
Ship pack of
1
2.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
2.2
Type
In words
Line Width (mm)
2.1
Ingredients
Alcohol oil-based pigments
Mechanism
Push refresh system (rear knock type)
Material
Connector, knock parts: recycled PP, nib: Polyester fiber, axis: PP
Outside Dimension (mm)
21x21x125
Ink Color
Black
Weight (g)
22
Green Purchasing Law
Compatible
Standard
Compliable with Act on Promoting Green Purchasing
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For office
5
From Japan
On 2016-08-27 14:59:49
Since the inside can be seen, the amount of transparent ink is useful to understand the replacement time. The fly is Shinoge also in a meeting, etc. because it is life-prolonging treatment if the knock also been suddenly hoarse.
This review is about item#640622.
Write to the white board
5
From Japan
On 2015-08-20 11:52:14
Nib is a durable, last up to write a beautiful letter.
This review is about item#37178881.
Writing in cheap white board
5
From Japan
On 2014-03-26 16:31:39
Since Mitsubishi of whiteboard markers were struggling to extinguish difficult to disappear We aligned the whole color in the item that they know and love from previous. Since the ink wrote be written to cheap white board it is dry like a film You can easily turn off. Since the dregs also been depth is restored you can use until the end.
This review is about item#00640656.
Whiteboard fill
5
From Japan
On 2012-10-08 21:09:17
Although we used a variety of markers up to now, have bought well in the long-lasting.
This review is about item#00640622.
Fill out the transfer matters such as white board to the Club of the planning table club members
5
From Japan
On 2012-09-04 21:10:20
Now that we started to use, there is no problem
This review is about item#00640622.
Fill out the white board
4
From Japan
On 2012-07-26 14:41:38
Easy to use because there is moderately ink appear when you knock.
This review is about item#00640647.