Buy more than* S$200* and get FREE SHIPPING

  • White Board Marker, "KNOCKLE", Medium Size

White Board Marker, "KNOCKLE", Medium Size EMWLM-D

4.83 (6)
Item.#
00640656
Mfr.#
EMWLM-D
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
2.2
Type
In words
Line Width (mm)
2.1
Ingredients
Alcohol oil-based pigments
Mechanism
Push refreshment system (rear knock type)
Material
Cap, knock part:recycled PP, nib: Polyester fiber, axis : PP
Outside Dimension (mm)
21x21x125
Ink Color
Green
Weight (g)
22
Green Purchasing Law
Compatible
Standard
Green Purchasing Law conformity
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2016-08-27 14:59:49
Because the inside is transparent and the amount of ink can be seen, it is convenient to understand the replacement timing. Even if it gets hurried suddenly, knocking can prolong life proceeding so we can surpass the meeting place etc.
This review is about item#640622.
Writing to the Whiteboard
5
From Japan
On 2015-08-20 11:52:14
The pen tip is strong, so you can write beautiful characters to the end.
This review is about item#37178881.
Writing on cheap white board
5
From Japan
On 2014-03-26 16:31:39
Mitsubishi's whiteboard marker was hard to erase and it was hard for me to erase it so we used all the colors we've been using since before. Even if I write it on a cheap white board, it is easy to erase the written ink because it is dried in film form. Even if it gets scratched, it can be used until the end as the density revives.
This review is about item#00640656.
Whiteboard entry
5
From Japan
On 2012-10-08 21:09:17
I have used various markers so far, but I often buy it because it lasts long.
This review is about item#00640622.
Club planning sheet Matters to be relayed to club members etc. Fill in the white board
5
From Japan
On 2012-09-04 21:10:20
Now that I started using it, there is no problem
This review is about item#00640622.
Fill in the Whiteboard
4
From Japan
On 2012-07-26 14:41:38
It is easy to use as knocking and moderate ink comes out.
This review is about item#00640647.