Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Board Marker, "KNOCKLE", Fine

White Board Marker, "KNOCKLE", Fine EMWLS-D

4.60 (10)
Item.#
00640692
Mfr.#
EMWLS-D
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
1.6
Type
Fine print
Ingredients
Alcohol oil-based pigments
Ink Color
Green
Line Width (mm)
1.6
Standard
Compliable with Act on Promoting Green Purchasing
Outside Dimension (mm)
16x16x135
Weight (g)
16
Green Purchasing Law
Compatible
Mechanism
Push refresh system (rear knock type)
Material
Connector, front axle: recycled PP, nib: Polyester fiber, axis : PP, knock parts: recycled POM
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
We use it for posting of store front POP.
4
From Japan
On 2017-12-15 17:29:09
Green color was not handled in other shops and it was good that it was found in the monotail.
This review is about item#640692.
Schedule entry
4
From Japan
On 2017-12-08 09:18:05
Reliable penny brand. I am satisfied with no problem at all.
This review is about item#37178845.
Schedule entry
5
From Japan
On 2017-10-16 17:36:17
Although I was a little puzzled when issuing the first ink, usability is very good. I take it for granted and I find it handy in fine print.
This review is about item#640665.
For filling out the schedule
5
From Japan
On 2016-09-29 16:30:45
It is cheap, it is early, and there is no particular problem. It is a good item.
This review is about item#640665.
Fill in the Whiteboard
3
From Japan
On 2015-11-27 16:13:17
I checked the official website and purchased it without clear, but it is not a knock type but a lid type. I thought that it was difficult to dry without covering but it was normal. Although it is said that ink becomes darker when pushing the butt portion of the pen, it seems to only force ink to flow into the core. It is good to be refilled with ink, but Cospa may be subtle if you do not consider deterioration of the pen tip.
This review is about item#00640665.
Fill in monthly timetable
5
From Japan
On 2014-11-25 13:55:51
I am using it for many years. The writing taste is also good, it is long lasting. The pen tip is also strong. Compared to things that are not knock type, triple will last long! It is!
This review is about item#00640665.
Scribble on the whiteboard by family, for message
5
From Japan
On 2011-12-18 14:58:31
I watched the reviews of others and bought it. It is solid, easy to use, lasts longer. Next item is also a purchase item.
This review is about item#00640692.
Fill in the Whiteboard
5
From Japan
On 2010-10-08 17:20:02
The pen tip is solid and easy to write. Since it is the beginning to use, I will decide whether I will have it for a long time.
This review is about item#00640665.
schedule
5
From Japan
On 2010-01-25 13:50:37
The ink was clearly dark, smooth and easy to write, it got no irritation as the letter became thinner. I think that there is also a durability of the pen tip and I think that I will continue to purchase again because the price is also cheap.
This review is about item#00640665.
Fill in the Whiteboard
5
From Japan
On 2008-04-02 16:03:56
The pen tip is also strong, so it can be replenished with a knock type anyway, so it lasts long.
This review is about item#00640665.