Buy more than* S$200* and get FREE SHIPPING

  • ECOMMU YAMATO Glue Tube

ECOMMU YAMATO Glue Tube E-T-100

4.67 (3)
Item.#
00641864
Mfr.#
E-T-100
Package Qty.
1PC(100g)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Material
Main components: starch, container: Play PE, cap: PE
Weight (g)
100
Specification
Product that complies with "Law on Promoting Green Purchasing"
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Gluing
4
From Japan
On 2017-06-16 21:37:05
I am using it for gluing. I use it by painting large ones with a brush, so it is useful because it has a lot of volume.
This review is about item#641864.
Attach shipping label
5
From Japan
On 2014-09-11 16:38:23
After all the ease of use of this paste is NO.1
This review is about item#00641864.
Paperwork
5
From Japan
On 2012-09-12 21:04:06
It is the best item to paste poor hygroscopic paper which can not be used stick glue by handling process by all means. It is cheap, the quality is stable and it is a wonderful item.
This review is about item#00641864.