Buy more than* S$200* and get FREE SHIPPING

  • Facsimile Heat Sensitive Chart

Facsimile Heat Sensitive Chart FAX-K210BN

4.50 (14)
Item.#
00642817
Mfr.#
FAX-K210BN
Package Qty.
1Roll
Ship pack of
1
29.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensitivity
Ultra-high sensitivity
Core Diameter (mm)
25.4
Size
A4
Basis Weight (g/m2)
58
Length (m)
100
Width (mm)
210
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Loaded use the FAX machine
5
From Japan
On 2017-03-22 16:12:18
We use purchased from earlier, it is of course to buy plus products that do not have a problem at all
This review is about item#00642941.
FAX reception
4
From Japan
On 2017-02-08 02:06:26
Price will feel higher than that of the B4, but those FAX received, and convenience that can be used as an A4 document as it is, such as the less common rounding the roll paper, we are satisfied with the quality of paper.
This review is about item#00642871.
For FAX
5
From Japan
On 2016-11-25 15:53:36
Where the A4 size thermal paper rolls are selling was reduced to this product. Also in the "Monotarou" brand is what I want to commercialization.
This review is about item#6542313.
Reception of documents
5
From Japan
On 2015-12-26 00:54:48
In-store purchase, will buy a T216B, because does not fit when you try to attached to the Fax device, I noticed the difference in size. And you'll change the color of the packaging, I think that such a mistake is reduced.
This review is about item#06542295.
Recording from external such as
5
From Japan
On 2015-11-23 21:47:41
Machine itself was very helpful because we were stopped for the supply of recent manufacturer moth recording paper with those of more than 20 years.
This review is about item#00642975.
Banner
3
From Japan
On 2015-10-23 14:44:40
You use a few times a year, but it takes a few years to use up, it will damaged even if kept in the dark. Since Komaki, I think that I likely Tsukaikire within no pain.
This review is about item#00367483.
For FAX reception
5
From Japan
On 2015-07-14 15:45:04
I want that little bit more long
This review is about item#06542304.
FAX
5
From Japan
On 2015-07-10 17:09:16
Feeling is good, but the price an inch.
This review is about item#00642871.
Used by fax
5
From Japan
On 2015-02-28 10:32:56
Because fairly fax comes, it is saved because it reaches the next day on a net order. Since there is only A3 in monotaro brand, it is good with monotaro brand if you can release A4 ....
This review is about item#06542347.
It is used to print what I wrote on the whiteboard during the meeting
5
From Japan
On 2015-02-24 17:03:58
It was cheaper than what I used to date, so I was worried that printing was thin, but it was a completely unfair suffering. It is comfortable to use although it has not yet started using it yet. Thank you very much. I will repeat it again.
This review is about item#00642817.