Buy more than* S$200* and get FREE SHIPPING

  • Pentel Brush Pen Cartridge

Pentel Brush Pen Cartridge FR-N

5.00 (2)
Item.#
00643273
Mfr.#
FR-N
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ink Color
Ususumi
Weight (g)
10
Ingredients
Aqueous dye (ink)
Outside Dimension (mm)
13x13x185
Material
PE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Condolence
5
From Japan
On 2016-01-13 15:51:44
It is irrational to the rabbit. There are few places to sell unexpectedly. At least two are required for condolences
This review is about item#00643273.
Used for Buddhist name writing!
5
From Japan
On 2014-06-12 19:01:45
We used this manufacturer for 00 years too! Refilling is advantageous if the brush you are currently using is OK! I knew for the first time that there was a refill.
This review is about item#00643273.