Buy more than* S$200* and get FREE SHIPPING

  • Scotch Stick Glue
  • Scotch Stick Glue
  • Scotch Stick Glue

Scotch Stick Glue GP-A

4.71 (7)
Item.#
00643325
Mfr.#
GP-A
Package Qty.
1PC(8g)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Standard
Compliable with Act on Promoting Green Purchasing
Outside Diameter (phi) x Overall Length (mm)
20x85
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Envelope gluing etc.
5
From Japan
On 2018-03-27 13:59:35
It is easy to understand where you painted because it has color. I got lost as to the smallest size, but this time I tried to medium size.
This review is about item#76123564.
Cut and paste documents
4
From Japan
On 2018-03-23 18:45:47
The glue is moderately soft and color is attached to where glued, so it is easy to understand the remaining paint. With a capacity of 25 g, I think that this price is advantageous.
This review is about item#76123564.
For office use
5
From Japan
On 2017-09-08 16:51:02
Trust with 3M color. . . . . . . . . . . . . . . . . . . . . .
This review is about item#76123564.
Pattern making
5
From Japan
On 2017-03-09 16:31:06
It is used when creating leather craft pattern paper. The color is attached, the boundary is easy to understand and easy to work.
This review is about item#643352.
Envelope gluing
4
From Japan
On 2015-09-09 15:46:55
Not bad
This review is about item#00643325.
General office work
5
From Japan
On 2015-04-20 09:10:27
It is very easy to use without sticking around the cap around without glue dripping. Also, since the place of gluing is colored, it is easy to understand. Even if it is on the desk or in the drawer, it is very easy to understand design and color so it is easy to find and use immediately. However, desorption of the cap is hard and hard to remove.
This review is about item#76123564.
Cleverness
5
From Japan
On 2013-01-18 18:50:49
There is no particular comment written in particular, but it is a safe and safe good product.
This review is about item#00643325.